3M
00051141299181
7000145373 3M Stamark Removable Pavement Marking Tape A710, White, 4 in x 120 yd
Item #103082358
description
- Conformable, removable pavement marking tape intended for longitudinal line applications in construction work zones where removability is required.
features
- Highly reflective in wet or dry conditions
- Durable for normal work zone life
- Easy to apply, pressure sensitive adhesive eliminates the need for surface preparation adhesive
- Roadway may be opened to traffic immediately
- Removes cleanly leaving no “ghost” markings or scarring
- Reinforcing net for easy removability
- Raised pattern profile
- Air and surface temperature of 60 degrees Fahrenheit and rising--see Information Folder 3.2 for additional details
| Color | White |
| Overall Length [Max] | 111.728 m |
| Overall Length [Min] | 120 yd |
| Construction | Pre-Formed Patterned Tape |
| Weight | 48.81 LB |
| EAN or UPC | 51141299181 |
