description
- Scotch-Mount™ Indoor Double-Sided Mounting Tape features 3M™ Industrial Strength Adhesive. Holding up to 15 lbs, this foam tape can be used indoors and is ideal for painted drywall and painted and finished wood.
features
- Ideal for Painted Surfaces
- Intended for indoor use - Delivers a strong, permanent bond on contact
- Holds up to 15 lb with 3M™ industrial strength adhesive To hold 1 lb use 5.5" To hold 15 lb use 80"
- Designed For: Painted Drywall, Finished Wood, Metal, Acrylic, Tile and Glass
- Application temperature 50°F to 100°F
- Easy-to-apply design with no mess or tools
- Use instead of nails and screws
- Ensure your surface is smooth, clean and dry for the best bond
- Great for do-it-yourself projects
- Made in the USA with Globally Sourced Materials
- Size: 1/2 in x 80 in roll
- Color: White
| Color | White |
| Weight | 1.696 LB |
| EAN or UPC | 51141334455 |

