description
- 3M™ Pro Grade Precision™ Faster Sanding Sanding Sheets are better than ever, thanks to the combination of NO-SLIP GRIP™ backing and premium mineral technology found in CUBITRON™ II Industrial Abrasives, providing longer sheet life, less effort and less hand fatigue than conventional sandpaper.
features
- NO-SLIP GRIP™ backing and durable materials help reduce hand fatigue
- Premium mineral grits are made with technology found in Cubitron™ II Industrial Abrasives
- Suitable for wet sanding and dry sanding
- Sandpaper color will not discolor the surface you are sanding
- Conforms to your surface for easier sanding
- Available in a range of grits for a smooth finish
- Great for construction, woodworking, carpentry, and home improvement projects
- Recommended for use with 3M™ Personal Safety Products
- For best results, sand with the grain of wood, working through a sequence of grits from coarse to very fine. Do not skip more than 1 grit between each sanding step
- Package contents: 3 Sanding Sheets
- Size: 9”x11”
| Grade | Extra Fine |
| Overall Width | 9 in, 228 mm |
| Overall Length [Min] | 11 in, 279 mm |
| Product Form | Sheet |
| Grit | 320 |
| Abrasive Material | Aluminum Oxide/Cubitron™ |
| Weight | 0.0 LB |
| EAN or UPC | 51141349657 |

