Scotch™ Reclosable Fasteners are the alternative closure to zippers, snaps and hooks, bonding securely to bare or painted metal, many plastics, wood and glass. Provides a convenient way to mount objects in the home, office or car.
features
Delivers a powerful bond on contact
Holds up to 10 lbs. (1 set holds 2 lbs.)
Lasts up to 1000 closures
Weather, dirt and UV resistant
Easy-to-apply design with no mess or tools
Ideal for use on varnished/sealed surfaces, wood, bare metal, drywall, plastic and more
Intended for indoor and outdoor use
Ensure your surface is clean and dry for the best bond
Size: 1 inch x 10 feet
Color: Black
Package Contents: 1 Set of Strips in Rolls/Pack
Weight
4.0 LB
We're here for you
with Service Centers across the country - We have your back