description
- Our 3M™ Finesse-it™ Hand Sanding Pad is crafted from durable rubber and designed to hold 3M™ Finesse-it™ sanding or finishing discs with pressure sensitive adhesive. The sanding pads are available in three different sizes to accommodate 1-1/4" or 1-3/8" discs.
features
- Red rubber body provides easy visibility and a comfortable grip
- Smaller diameter is ideal for working small defects and accessing hard-to-reach areas
- Two levels of firmness available for defect leveling and fine finishing
- Soft black vinyl face helps produce a finer finish
- Sanding/finishing discs sold separately
| Front Color | Red |
| Overall Diameter | 1.25 in, 31.75 mm |
| Density Rating | Firm |
| Product Form | Disc Pad |
| Color | Red |
| Attachment Type | PSA |
| Overall Length [Min] | 6.3 in, 16 cm |
| Shape | Contoured |
| Abrasive Material | Non Pertinent |
| Overall Width | 6.3 in, 16 cm |
| Form Type | Hand |
| Weight | 0.085 LB |
| EAN or UPC | 51144134410 |

