- 120 Grit
- Aluminum Oxide Abrasive Material
- 2 in Diameter
- 1 in Overall Width
description
- 3M™ Flap Wheel 244D is a general-purpose flap wheel designed for grinding, polishing, sanding and finishing. Versatile aluminum oxide mineral cuts sharp, while the flap construction helps deliver fine finishes with individually-mounted abrasive flaps that continually lap the surface.
features
- General-purpose wheel for grinding, polishing, sanding and finishing
- Aluminum oxide mineral cuts sharp, lasts long and finishes fine
- X-weight cotton cloth backing is both durable and malleable to minimize gouging and marring
- Offered in Type 83 (T83) or Type 84 (T84) mounting systems
- Cloth-backed abrasive resists tearing and stands up to edges
| Grit | 120 |
| Backing Weight | X Weight |
| Product Form | Wheel |
| Abrasive Material | Aluminum Oxide |
| Face Width | 1 in, 25.4 mm |
| Overall Diameter | 2 in, 50.8 mm |
| Overall Width | 1 in, 25.4 mm |
| Weight | 0.19 LB |
| EAN or UPC | 51144145928 |

