description
- 3M™ PSA Cloth Disc 348D is a heavy-duty sanding disc that features a high-strength pressure sensitive adhesive backing that adheres to a backup pad or a steel platen for an efficient application and clean removal.
features
- Pressure sensitive adhesive backing easily adheres to a backup pad or steel platen and allows for clean and fast removal for quick replacement
- X-weight, durable cloth backing supports aggressive applications without tearing or edge wear
- Aluminum oxide abrasive cuts fast, has a long life, and performs well on many surfaces
- Resin bond protects the disc from heat damage, extending the life of the disc
- Disc can be used for both wet and dry applications
| Backing Material | Cloth |
| Color | Brown |
| Coat Type | Closed |
| Hole Configuration | 800L |
| Product Form | Disc |
| RPM [Max] | 6000 rpm |
| For Use On | Carbon Steel, Aluminum, Soft Metals |
| Attachment Type | PSA |
| Backing Weight | X Weight |
| Grit | 50 |
| Overall Diameter | 8 in, 203.2 mm |
| Abrasive Material | Aluminum Oxide |
| Weight | 0.126 LB |
| EAN or UPC | 51144208722 |

