description
- 3M™ Stikit™ Center Water Feed Disc Hand Pad is our hand-held abrasive accessory designed for damp sanding on plastics, primer surface, paint, and fiberglass, using fine grade abrasives to remove minor surface imperfections.
features
- Center hole with integral sponge emits water for damp sanding and minimizes the mess usually associated with wet sanding
- May be used on plastics, primer, surface paint and fiberglass
- Available in two densities: soft and firm
| Density Rating | Firm |
| Form Type | Hand |
| Attachment Type | PSA |
| Color | Yellow |
| Overall Diameter | 3 in, 76.2 mm |
| Shape | Bullet |
| Center Hole | 0.87 in, 22.098 mm |
| Front Color | Blue |
| Weight | 0.125 LB |
| EAN or UPC | 51144827053 |

