description
- 3M™ Microfinishing PSA Film Type D Disc 366L is rated Best in the 3M Microfinishing line of film backed discs. It features micron-graded aluminum oxide abrasive bonded to a durable polyester film backing to produce a fast cut-rate and uniform finish on wood, solid surface composites, plastic, fiberglass, paint prep, coating and corrosion removal, primer, e-coat, or metal.
features
- Precision, micron-graded aluminum oxide abrasive offers a fast cut, long life, and uniform finish on many substrates
- Durable polyester film backing provides flexibility for consistent finishing on contoured surfaces
- Pressure sensitive adhesive backing allows quick attachment and clean removal for multi-step finishing processes
- Open coat construction provides aggressive cut and reduced loading
- Load-resistant coating prevents dust and debris from clogging the disc
- Adhesive backing for easy attachment
| Product Form | Disc |
| Color | Red |
| Overall Diameter | 5 in, 127 mm |
| Backing Thickness | 3 mil |
| For Use On | Paint, Primer, Softwood, Composites, Carbon Steel |
| Coat Type | Open |
| Backing Material | Polyester Film |
| Micron Grade | 20 μm |
| Abrasive Material | Aluminum Oxide |
| Attachment Type | PSA |
| Weight | 5.5 LB |
| EAN or UPC | 51144841578 |

