description
- 3M™ Scotchlok™ Color-Coded Block Fork is a lug connection terminal that ensures an ideal fit while offering reliable and safe performance. The terminal has a vinyl-insulated, brazed-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.
features
- Red vinyl-insulated, brazed-seam barrel ensures a secure fit and offers reliable performance
- Funnel-designed, polyvinyl chloride sleeve offers easy insertion of wires
- Suitable for use in a terminal block
- Stud size #8
- Accommodates wire sizes 22 to 18 AWG
- Electrolytic copper construction offers good conductivity
- Withstands a temperature range of -40 to 221 degrees F (-40 to 105 degrees C)
- 600V-rated for building wire and 1000V for signs, fixtures or luminaires
- UL Listed, CSA Certified and RoHS 2011/65/EU Compliant
- 1000/case
| Color | Red |
| Material | Plastic |
| Conductor Size | 22 - 18 AWG |
| Barrel Style | Brazed |
| Maximum Recommended Voltage Rating | 600 V |
| Fork Type | Block |
| Insulation Material | Vinyl |
| Stud Size | #8 |
| Overall Length [Min] | 0.85 in |
| Barrel Inside Dia. | 0.07 in |
| Barrel Length | 0.25 in |
| Stud Dia. | 0.164 in, 4.166 mm |
| Terminal Style | Block |
| Weight | 0.002 LB |
| EAN or UPC | 54007012122 |

