description
- 3M™ Scotchlok™ Color-Coded Locking Fork is a lug connection terminal that has a spring-like tongue to securely lock around the stud. The terminal has a vinyl-insulated, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.
features
- Red vinyl-insulated, butted-seam barrel ensures a secure fit and offers reliable performance
- Funnel-designed, PVC sleeve offers easy insertion of wires
- Spring-like tongue firmly fits around the stud
- Stud size #4
- Accommodates wire size of 22 to 18 AWG
- Electrolytic copper construction offers good conductivity
- Withstands a temperature range of -40 to 221 degrees F (-40 to 105 degrees C)
- 600V-rated for building wire and 1000V-rated for signs, fixtures or luminaires
- UL Listed, CSA Certified and RoHS 2011/65/EU Compliant
- 1000/case
| Conductor Size | 22 - 18 AWG |
| Insulation Material | Vinyl |
| Terminal Style | Locking |
| Fork Type | Locking |
| Overall Length [Min] | 0.88 in |
| Barrel Inside Dia. | 0.07 in |
| Barrel Style | Butted |
| Barrel Length | 0.25 in |
| Stud Size | #4 |
| Stud Dia. | 0.112 in, 2.845 mm |
| Weight | 0.002 LB |
| EAN or UPC | 54007013594 |

