description
- 3M™ Scotchlok™ High-Temperature Female Disconnect Terminal has dents and rolled edges for quick and easy disconnect. The terminal has a non-insulated, butted-seam barrel and withstands a maximum temperature of 900 degrees F (482 degrees C). Its steel construction offers durability and a nickel-plated finish resists corrosion.
features
- Non-insulated, butted-seam barrel with a beveled mouth offers easy insertion of wires
- Dents and rolled edges of this high-temperature female disconnect terminal offer excellent holding force
- Allows for quick and easy disconnect of wires
- Mates with 0.25-in wide male tab
- Accommodates wire sizes 16 to 14 AWG
- Made of durable steel for high-temperature applications and has corrosion-resistant nickel plating
- Withstands a maximum temperature of 900 degrees F (482 degrees C)
- Rated 600V for building wire and 1000V for signs, fixtures or luminaires
- UL Listed, CSA Certified and RoHS 2011/65/EU Compliant
- 1000/case
| Connection Width | 0.25 in, 6.35 mm |
| Terminal Style | High Temp |
| Overall Length [Min] | 0.64 in |
| Fastener Orientation | Female |
| Barrel Length | 0.23 in |
| Barrel Inside Dia. | 0.095 in |
| Insulation Material | Non-Insulated |
| Disconnect Type | Female |
| Conductor Size | 16 - 14 AWG |
| Barrel Style | Butted |
| Weight | 0.001 LB |
| EAN or UPC | 54007017639 |

