description
- 3M™ Scotchlok™ Standard Male Disconnect Terminal offers superior holding force while allowing for quick and easy disconnect. The terminal has a non-insulated, butted-seam barrel and withstands a maximum temperature of 347 degrees F (175 degrees C). Its electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.
features
- Non-insulated, butted-seam barrel with a beveled mouth offers easy insertion of wires
- This male disconnect terminal offers excellent holding force
- Allows for quick and easy disconnect of wires
- Mates with 0.25-in wide female tab
- Accommodates wire sizes 16 to 14 AWG
- Made of electrolytic copper for good conductivity and has corrosion-resistant tin plating
- Withstands a maximum temperature of 347 degrees F (175 degrees C) for bare terminals
- Rated 600V for building wire and 1000V for signs, fixtures or luminaires
- UL Listed, CSA Certified and RoHS 2011/65/EU Compliant
- 1000/case
| Male Tab Width | 0.25 in |
| Barrel Inside Dia. | 0.085 in |
| Insulation Material | Non-Insulated |
| Disconnect Type | Male |
| Barrel Length | 0.25 in |
| Overall Length [Min] | 0.73 in |
| Terminal Style | Standard |
| Barrel Style | Butted |
| Conductor Size | 16 - 14 AWG |
| Connection Width | 0.25 in, 6.35 mm |
| Fastener Orientation | Male |
| Weight | 0.002 LB |
| EAN or UPC | 54007017844 |

