description
- 3M™ Scotchlok™ Block Fork is a lug connection terminal that ensures an ideal fit while offering reliable and safe performance. The non-insulated, brazed-seam barrel has a beveled mouth that guides the wire into position, and it withstands temperatures of 347 degrees F (175 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.
features
- Non-insulated, brazed-seam barrel ensures a secure fit and offers reliable performance
- Beveled mouth offers easy insertion of wires
- Suitable for use in a terminal block
- Stud size #10
- Accommodates wire sizes 12 to 10 AWG
- Electrolytic copper construction offers good conductivity
- Withstands a maximum temperature of 347 degrees F (175 degrees C) for bare terminals
- 600V-rated for building wire and 1000V for signs, fixtures or luminaires
- UL Listed, CSA Certified and RoHS 2011/65/EU Compliant
- 500/case
| Stud Size | #10 |
| Fork Type | Block |
| Overall Length [Min] | 0.73 in |
| Barrel Length | 0.25 in |
| Barrel Style | Brazed |
| Terminal Style | Block |
| Conductor Size | 12 - 10 AWG |
| Barrel Inside Dia. | 0.135 in |
| Stud Dia. | 0.19 in, 4.826 mm |
| Weight | 0.002 LB |
| EAN or UPC | 54007020103 |

