description
- 3M™ Scotchlok™ Color-Coded Locking Fork is a lug connection terminal that has a spring-like tongue to securely lock around the stud. The terminal has a vinyl-insulated, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.
features
- Yellow vinyl-insulated, butted-seam barrel ensures secure fit and offers reliable performance
- Funnel-designed, PVC sleeve offers easy insertion of wires
- Spring-like tongue firmly fits around the stud
- Stud size #6
- Accommodates wire size of 12 to 10 AWG
- Electrolytic copper construction offers good conductivity
- Withstands a temperature range of -40 to 221 degrees F (-40 to 105 degrees C)
- 600V-rated for building wire and 1000V-rated for signs, fixtures or luminaires
- UL Listed, CSA Certified and RoHS 2011/65/EU Compliant
- 500/case
| Terminal Style | Locking |
| Stud Dia. | 0.138 in, 3.505 mm |
| Stud Size | #6 |
| Barrel Style | Butted |
| Fork Type | Locking |
| Conductor Size | 12 - 10 AWG |
| Insulation Material | Vinyl |
| Barrel Inside Dia. | 0.135 in |
| Overall Length [Min] | 1.03 in |
| Barrel Length | 0.25 in |
| Weight | 0.004 LB |
| EAN or UPC | 54007021148 |

