description
- 3M™ Scotchlok™ Color-Coded Butt Connector ensures an ideal fit while offering reliable and safe performance. The connector has a vinyl-insulated, brazed-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). The electrolytic copper terminal offers good conductivity and a tin-plated finish resists corrosion.
features
- Yellow vinyl-insulated, brazed-seam barrel ensures a secure fit and offers reliable performance
- Funnel-designed, polyvinyl chloride sleeve offers easy insertion of wires
- Built-in wire stop for correct positioning
- Accommodates wire size 4 AWG
- Made of electrolytic copper for good conductivity and has tin plating for corrosion resistance
- Withstands a temperature range of -40 to 221 degrees F (-40 to 105 degrees C)
- UL Listed, CSA Certified and RoHS 2011/65/EU Compliant
| Fork Type | Standard |
| Overall Length [Min] | 2.17 in |
| Insulation Material | Vinyl |
| Conductor Size | 4 AWG |
| Weight | 0.035 LB |
| EAN or UPC | 54007021988 |

