description
- 3M™ Scotchlok™ Color-Coded Heat Shrink Female Disconnect Terminal has dents and rolled edges for easy disconnect. The butted-seam barrel is covered by an adhesive-lined polyolefin tubing to offer moisture-seal protection. It withstands a maximum temperature of 221 degrees F (105 degrees C) and its durable brass construction offers good conductivity and a tin-plated finish resists corrosion.
features
- Butted-seam terminal uses yellow pre-insulated, heat shrink tubing and ensures a secure fit while offering reliable performance
- Dents and rolled edges of this female disconnect terminal offer excellent holding force
- When crimped and shrunk, pre-insulated adhesive-lined polyolefin offers seal resistance to water and salt
- Mates with 0.25-in wide male tab
- Accommodates wire sizes 12 to 10 AWG
- Made of durable brass for good conductivity and has corrosion-resistant tin plating
- Withstands a maximum temperature of 221 degrees F (105 degrees C)
- Rated 600V for building wire and 1000V for signs, fixtures or luminaires
- UL Listed, CSA Certified and RoHS 2011/65/EU Compliant
- 250/case
| Overall Length [Min] | 1.2 in |
| Maximum Recommended Voltage Rating | 600 V |
| Insulation Material | Heat Shrink |
| Barrel Inside Dia. | 0.165 in |
| Terminal Style | Fully Insulated |
| Overall Dia. | 0.32 in |
| Conductor Size | 12 - 10 AWG |
| Flame Retardant | No |
| Disconnect Type | Female |
| Connection Type | Wire |
| Connector Style | Insulation Displacement |
| Male Tab Width | 0.25 in |
| Fastener Orientation | Female |
| Color | Yellow |
| Barrel Style | Butted |
| Insulation Color | Yellow |
| Barrel Length | 0.25 in |
| Connection Width | 0.25 in, 6.35 mm |
| Weight | 0.005 LB |
| EAN or UPC | 54007063155 |

