description
- 3M™ Scotchlok™ Color-Coded Heat Shrink Locking Fork terminal has a spring-like tongue to securely lock around the stud. The brazed-seam barrel is covered by an adhesive-lined polyolefin tubing to offer moisture-seal protection. It withstands a maximum temperature of 221 degrees F (105 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.
features
- Brazed-seam terminal uses yellow pre-insulated, heat shrink tubing and ensures a secure fit while offering reliable performance
- When crimped and shrunk, pre-insulated adhesive-lined polyolefin offers seal resistance to water and salt
- Spring-like tongue firmly fits around the stud
- Stud size #8
- Accommodates wire sizes 12 to 10 AWG
- Electrolytic copper construction offers good conductivity
- Withstands a maximum temperature of 221 degrees F (105 degrees C)
- 600V-rated for building wire and 1000V for signs, fixtures or luminaires
- 250/case
| Stud Dia. | 0.164 in, 4.166 mm |
| Conductor Size | 12 - 10 AWG |
| Barrel Length | 0.25 in |
| Stud Size | #8 |
| Barrel Style | Brazed |
| Terminal Style | Locking |
| Insulation Material | Heat Shrink |
| Barrel Inside Dia. | 0.135 in |
| Overall Length [Min] | 1 in |
| Fork Type | Locking |
| Weight | 0.004 LB |
| EAN or UPC | 54007063582 |

