description
- 3M™ Heat Shrink Cable Sleeve ITCSN is a heavy wall sleeve that provides abrasion, corrosion and chemical resistance. This sleeve has a 3:1 shrink ratio to offer electrical insulation for 1 kV rated applications. It features a cross linked polyolefin construction that provides moisture seal protection.
features
- Superior resistance to abrasion, corrosion and chemicals
- Offers reliable performance for electrical splices, connections and terminations
- Suitable for insulating secondary splices, as well as direct buried, submersible and dig-in repairs
- Made of black cross-linked polyolefin
- Withstands temperatures of -67 to 230 degrees F (-55 to 110 degrees C)
- UL Listed, CSA Certified and RoHS 2011/65/EU Compliant
| Maximum Voltage Rating | 1 kV |
| INNER DIA. BEFORE SHRINK | 2 in, 5.08 cm2 |
| Overall Length [Min] | 9 in |
| Splice Type | Heat Shrink |
| Overall Length [Max] | 228.6 mm |
| Elongation At Break | 4.7500000000000001E-2 |
| INNER DIA. AFTER SHRINK | 0.65 in, 1.651 cm2 |
| Standard | UL 486D* |
| Cable Size | 250-750 kcmil |
| Dielectric Strength | 500 V/mil |
| Flame Retardant | No |
| Color | Black |
| Material | Adhesive-Lined Polyolefin |
| Weight | 2.55 LB |
| EAN or UPC | 54007089001 |

