description
- 3M™ Heat Shrink Cable Sleeve ITCSN is a heavy wall sleeve that provides abrasion, corrosion and chemical resistance. This sleeve has a 3:1 shrink ratio to offer electrical insulation for 1 kV rated applications. It features a cross linked polyolefin construction that provides moisture seal protection.
features
- Superior resistance to abrasion, corrosion and chemicals
- Offers reliable performance for electrical splices, connections and terminations
- Suitable for insulating secondary splices, as well as direct buried, submersible and dig-in repairs
- Made of black cross-linked polyolefin
- Withstands temperatures of -67 to 230 degrees F (-55 to 110 degrees C)
- UL Listed, CSA Certified and RoHS 2011/65/EU Compliant
| Material | Adhesive-Lined Polyolefin |
| Maximum Voltage Rating | 1 kV |
| Dielectric Strength | 500 V/mil |
| Color | Black |
| INNER DIA. AFTER SHRINK | 0.15 in, 0.381 cm2 |
| Overall Length [Max] | 152.4 mm |
| Flame Retardant | No |
| Overall Length [Min] | 6 in |
| INNER DIA. BEFORE SHRINK | 0.4 in, 1.016 cm2 |
| Splice Type | Heat Shrink |
| Standard | UL 486D* |
| Elongation At Break | 4.7500000000000001E-2 |
| Cable Size | 12-6 AWG |
| Weight | 2.25 LB |
| EAN or UPC | 54007089636 |

