description
- 3M™ Scotchlok™ Compression Lug Ring Tongue Terminal has a non-insulated, seamless barrel and ensures an ideal fit while offering reliable and safe performance. Copper construction offers good conductivity and a tin-plated finish resists corrosion.
features
- Non-insulated, seamless barrel ensures a secure fit and offers reliable performance
- Offers electrical connection to a pre-stripped end of a stranded wire
- Made of copper for good conductivity and has tin plating for corrosion resistance
- 600V-rated for building wire
- UL Listed and RoHS 2011/65/EU Compliant
| Conductor Size | 2/0 AWG |
| Connection Width | 0.375 in, 9.525 mm |
| Overall Length [Min] | 2.05 in |
| Weight | 0.053 LB |
| EAN or UPC | 54007091974 |

