description
- 3M™ ScotchCode™ Wire Marker Tape Refill Roll SDR is available in ten NEMA colors, individual numbers and consecutive numbers, letters and symbols.
features
- High tack, acrylic adhesive that resists solvents, oil and water and adheres firmly to insulation surfaces
- Available in ten NEMA colors, individual numbers and consecutive numbers, letters and symbols
- Can be used for applications with operating temperatures between -40°F (-40°C) to 250°F (121°C)
| Overall Length [Max] | 2.4 m |
| Color | White |
| Weight | 0.35 LB |
| EAN or UPC | 54007093824 |

