| No. Of Conductors | 1 |
| INNER DIA. AFTER SHRINK | 0.37 in, 9.4 mm |
| Overall Length [Max] | 190 mm |
| Color | Gray |
| Relaxed Tube Length | 7.5 in, 0.19 m |
| Splice Type | Cold Shrink |
| Cable Type | Solid Dielectric Cables |
| Material | Silicone |
| INNER DIA. BEFORE SHRINK | 0.72 in, 18.3 mm |
| Conductor Size | 1/0 AWG, 1 AWG, 2 AWG |
| Overall Dia. | 18.3 mm |
| Weight | 0.115 LB |
| EAN or UPC | 54007094838 |

