- 7000031347 3M Glass Cloth Electrical Tape 27, 1 in x 60 yd, Bulk, Mini-case
description
- 3M™ Glass Cloth Electrical Tape 27 is a 7 mil woven insulating tape with pressure sensitive rubber thermosetting adhesive. This tape is designed to operate in 600 volt dry applications requiring high mechanical strength and resistance to high temperatures. The adhesive is specially designed and prepared to provide corrosion protection.
features
- 7-mil woven insulating glass cloth tape with pressure-sensitive rubber thermosetting adhesive
- Designed to operate in 600 volt dry applications requiring high mechanical strength and resistance to high temperatures
- Adhesive is specially designed and prepared to provide corrosion protection
- Edge-tear resistant, conformable, and abrasion resistant
- For use as a coil cover, anchor, banding and core, layer and crossover insulation
- Printable
| Core Material | Paper |
| Tensile Strength | 150 lbf/in2 |
| Color | White |
| Overall Length [Max] | 54.8 m |
| Overall Length [Min] | 60 yd |
| Core Size | 3 in |
| Elongation At Break | 0.05 |
| Dielectric Strength | 500 V/mil |
| Backing Material | Glass Cloth |
| Breaking Strength | 150 lb/in |
| Weight | 0.0 LB |

