description
- 3M™ Scotchlok™ Insulation Displacement Connectors 951, 952 and 953 are quick slide t-tap disconnects used to electrically tap into a wire in mid span without cutting or stripping the wire. They feature nylon insulation, making them ideal for use in light fixtures, appliances and other electrical OEM applications.
features
- Nylon-insulated connector electrically taps into a wire in mid-span without cutting
| Insulation Material | Nylon |
| Color | Red |
| Fastener Orientation | Female |
| Maximum Recommended Voltage Rating | 600 V |
| Connector Style | Insulation Displacement |
| Connection Width | 0.25 in, 6.35 mm |
| Conductor Size | 22 - 18 AWG |
| Material | Insulator: FR Nylon, Element: Tin Plated Brass |
| Flame Retardant | Yes |
| Insulation Color | Red |
| Disconnect Type | Female |
| Connection Type | T-tap |
| Barrel Style | Insulated Self-Stripping |
| Weight | 0.003 LB |
| EAN or UPC | 54007123125 |

