3M
00054007262732
7010300949 3M Pipe Thread Sealant Tape 547, 1/4 in x 36 yd (6,3 mm x 32 ,9 m), Boxed, 144 Rolls/Case
Item #103048543
description
- This is 3 mil high temperature stable (PTFE) pipe thread sealant.
features
- Principally used as a pipe thread sealant.
- Rolls on dry, permanently seals joints and at the same time provides lubricant so the joint can be opened with ease at later date
- Stable through a temperature range of -450˚F (-268˚C) to 500˚F (260˚C)
- the film will fuse at 700˚F (374˚C)
- Non-flammable
| Backing Material | PTFE |
| Color | White |
| Weight | 9.6 LB |
| EAN or UPC | 54007262732 |
