3M™ Butt Connector ensures an ideal fit while offering reliable and safe performance. It withstands a maximum temperature of 347 degrees F (175 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.
features
Built-in wire stop for correct positioning
Made of electrolytic copper for good conductivity and has tin plating for corrosion resistance
Withstands a maximum temperature of 347 degrees F (175 degrees C) for bare terminals
UL Listed, CSA Certified and RoHS 2011/65/EU Compliant
Insulation Material
Non-Insulated
Body Material
Copper Alloy
Conductor Size
4 AWG
Connector Type
Butt
Weight
0.0 KG
EAN or UPC
54007291510
We're here for you
with Service Centers across the country - We have your back