description
- 3M™ Scotchlok™ Color-Coded Standard Female Disconnect Terminal has dents and rolled edges to offer superior holding force while allowing for quick and easy disconnect. The terminal has a vinyl-insulated, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Its durable brass construction offers good conductivity and a tin-plated finish resists corrosion.
features
- Yellow vinyl-insulated, butted seam with an interlocking barrel and funnel-designed, polyvinyl chloride sleeve offers easy insertion of wires
- Dents and rolled edges of this female disconnect terminal offer excellent holding force
- Allows for quick and easy disconnect of wires
- Mates with 0.25-in wide male tab
- Accommodates wire sizes 12 to 10 AWG
- Made of durable brass for good conductivity and has corrosion-resistant tin plating
- Withstands a temperature range of -40 to 221 degrees F (-40 to 105 degrees C)
- Rated 600V for building wire and 1000V for signs, fixtures or luminaires
- UL Listed, CSA Certified and RoHS 2011/65/EU Compliant
- 500/case
| Connection Type | Wire |
| Insulation Material | Vinyl |
| Maximum Recommended Voltage Rating | 600 V |
| Overall Length [Min] | 0.95 in |
| Barrel Inside Dia. | 0.128 in |
| Barrel Style | Interlocking |
| Barrel Length | 0.25 in |
| Connection Width | 0.25 in, 6.35 mm |
| Conductor Size | 12 - 10 AWG |
| Fastener Orientation | Female |
| Connector Style | Insulation Displacement |
| Flame Retardant | No |
| Disconnect Type | Female |
| Terminal Style | Standard |
| Insulation Color | Yellow |
| Overall Dia. | 0.23 in |
| Weight | 0.004 LB |
| EAN or UPC | 54007695783 |

