Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
3M00076308008130

00076308008130

7100152962 Bondo Tack Cloth, 00813, 24 per case
Item #103048585
3M00076308008130
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Bondo® Tack Cloth helps to remove loose sand dust and trash particles from surfaces before priming and paint application. A light tack on the smooth cloth surface lets technicians remove dust, lint and dirt with only a light application. Our cloth gives you a clean surface that will enhance the quality of the paint job.

features

  • Cloth removes dust, lint and dirt from panels before priming and painting
  • Helps ensure blemish-free finishing for all paintable surfaces
  • Cleaning the surface helps prevent dust nibs and other defects
  • Tacky material picks up loose particles
  • Leaves no drag marks on cleaned area
  • Use to wipe down a car in between coats of every base coat
  • Pack contains (1) 18" x 36" tack cloth
  • Automotive Grade cloth
  • Use during the Paint and Finish stages of the 3M™ Body Repair System
Weight 0.945 LB
EAN or UPC 76308008130
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison