Skip to content Skip to navigation menu
3M00076308142353

00076308142353

7010314187 3M Construction Seaming Tape 8087CW, Red, 48 mm x 50 m, 24 Roll/Case
Item #120870061
3M00076308142353
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ Construction Seaming Tape 8087CW is a cold weather sheathing tape designed to seal seams on housewrap and exterior sheathing materials. This tape features an aggressive pressure sensitive acrylic adhesive mounted on a biaxially oriented polypropylene film. It performs exceptionally well in cold temperature applications.

features

  • Excellent cold temperature adhesion to housewrap and polyethylene
  • Continues to properly function in cold temperatures as well as high heat and humidity
  • Conformable backing helps provide adhesion to a variety of curved and irregular surfaces
  • Aggressive acrylic adhesive offers good instant adhesion to a wide variety of materials
  • Once adhered provides good holding power that resists lifting and curling
  • Red colored tape for increased visibility
Color Red
Product Form Roll
Overall Length [Min] 54.68 yd
Overall Length [Max] 50 m
Weight 0.524 LB
EAN or UPC 76308142353
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison