Skip to content Skip to navigation menu
3M00076308241681

00076308241681

7100171815 3M Resin Bond Diamond Wheels and Tools, 1A1, 5X1/2X1-1/4, X=1/4 D100 634AH - MMMRBDW0910
Item #120136686
3M00076308241681
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Our 3M™ Diamond Resin Wheel 634AH is a general purpose wheel designed for the production and re-sharpening of tungsten carbide-tipped saw blades. This wheel offers high material removal rates and good form retention.

features

  • Diamond abrasive capable of removing stock or grinding forms on tungsten carbide, cemented carbide, and ceramic work pieces
  • Durable resin bond resists deterioration from heat, extending the life of the abrasive wheel
  • Designed to provide high free-cutting action for the fastest cut possible
  • Various wheel designs are available for gashing, primary and secondary relief and end work
  • Arbor holes are made to customer specifications
Abrasive Material Diamond
Overall Diameter 5 in, 127 mm
Product Form Wheel
Center Hole 1.25 in, 31.75 mm
Overall Thickness 0.5 in, 12.7 mm
Weight 0.0 KG
EAN or UPC 76308241681
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison