Skip to content Skip to navigation menu
3M00076308266059

00076308266059

7010494433 3M Resin Bond Diamond Wheels and Tools, 6A2, 5-7/8X1-1/2X1.9685, X=1/8 D220 663BK, W=1/2 - MMMRBDW6500
Item #120137064
3M00076308266059
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Our 3M™ Diamond Resin Wheel 663BK is used in the production and sharpening of carbide cutting tools. This general purpose wheel is designed to give you the best form retention and the fastest cut rate when used with water based lubricants.

features

  • Diamond abrasive capable of removing stock or grinding forms on tungsten carbide, cemented carbide and ceramic work pieces
  • Durable resin bond resists deterioration from heat, extending the life of the abrasive wheel
  • Designed to provide high form retention for precise cutting
  • Various wheel designs are available for gashing, primary and secondary relief and end work
  • Arbor holes are made to customer specifications
Center Hole 1.9685 in, 50 mm
Abrasive Material Diamond
Product Form Wheel
Overall Thickness 1.5 in, 38.1 mm
Weight 0.0 KG
EAN or UPC 76308266059
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison