3M™ Cubitron™ ll Flap Disc 969F is the ideal choice for medium to high-pressure applications like beveling, weld removal and edge deburring. By combining a durable polyester backing with 3M Precision-Shaped Grain, this long-lasting flap disc delivers a consistent, fast cut on a variety of metals while providing a smooth finish.
features
Ideal 3M flap disc for aggressive grinding applications like beveling, weld removal and edge deburring
Built with 3M Precision-Shaped Grain for an exceptionally fast cut, helping increase productivity
Durable polyester backing material stands up to high unit pressure applications
Individual flaps break down, exposing fresh mineral to deliver consistent cut rate for the life of the disc
Versatile flap disc is easy to use with a lower risk of gouging than fiber discs and bonded wheels
Great for applications where finish is important
Form Type
Right Angle
Abrasive Material
Precision Shaped Ceramic
Backing Material
Polyester
Backing Weight
YF Weight
RPM [Max]
8500 rpm
Overall Diameter
7 in, 177.8 mm
Disc Type
T27
Color
Red
Product Form
Disc
Grit
40+
For Use On
Carbon Steel, Stainless Steel
Weight
4.17 LB
EAN or UPC
76308644093
We're here for you
with Service Centers across the country - We have your back