Engineered for ultra-rapid cut, 3M™ Roloc™ Fibre Disc 787C features 3M Precision Shaped Grain. With its outstanding cut, durability, and ease of use, this disc offers a major step up in performance over conventional fiber discs. Constructed with a grinding aid, it is an excellent choice for weld removal, blending, and finish refinement on stainless steel and high nickel alloys.
features
Rapidly cuts hard to grind metals like stainless steel and high nickel alloys
Premium mineral excels at heavyweight applications such as weld grinding, beveling, and edge chamfering
3M Precision Shaped Grain yields higher cut rates and cooler cut while completing more parts per disc than conventional fibre discs
Grinding aid minimizes grinding temperatures for heat-sensitive alloys
Long-lasting disc helps reduce cost
Stiff fiber backing and strong resin bond provide durability and tear-resistance
3M™ Roloc™ attachment locks disc securely into place, no tools required
Abrasive Material
Precision Shaped Ceramic
RPM [Max]
30000 rpm
Coat Type
Closed
Backing Material
Fibre
Overall Diameter
2 in, 50.8 mm
Grit
80+
Attachment Type
TR
Hole Configuration
R200P
Color
Orange
For Use On
Carbon Steel, Stainless Steel, Aluminum
Product Form
Disc
Weight
0.595 LB
EAN or UPC
76308896997
We're here for you
with Service Centers across the country - We have your back