Designed for use on multiple surfaces such as smooth or lightly textured walls, trim, baseboards, tile and glass
14-day clean removal leaves behind no damage or sticky residue
Medium adhesive
UV and sunlight resistant
Size: 1.41 in. x 60 yd.
Pack Size: 3 Rolls/Pack
Tape Application Tips: For great paint results make sure the surface is clean, dry and dust-free so that the tape sticks properly. Next, apply the tape onto the surface while pressing down firmly as you go. And lastly, let the tape set for about 30 to 60 minutes before painting.
Tape Removal Tips: Wait until the paint is dry to the touch before removing the tape. Lift the tape up by slowly pulling it back on itself, then removing at a 45-degree angle.
Color
Blue
Overall Length [Max]
54.8 m
Backing Material
Paper
Overall Length [Min]
60 yd
Size
36 mm x 54.8 m
Indoor/Outdoor Use
Both
Elongation At Break
0.06
Weight
1.566 LB
EAN or UPC
76308928049
We're here for you
with Service Centers across the country - We have your back