Protect your eyes and stay focused on the task at hand with the help of 3M™ Safety Eyewear. An excellent choice for you and all of your crew, these safety glasses help block small flying objects or particles, while providing essential protection from harmful UV rays.
features
Clear lenses
Adjustable temple lengths
Reader lenses available (+2.5)
Meets the requirements of ANSI Z87.1-2003 and CSA Z94.3-2007
Quantity: 1
Overall Height
4 in, 101.6 mm
Overall Length [Min]
2 in
Color
Black
Frame Material
Polycarbonate
Overall Length [Max]
50.8 mm
Temple Style
Standard
Splash Protection
No
Frame Style
Wraparound
Weight
0.211 LB
EAN or UPC
78371911935
We're here for you
with Service Centers across the country - We have your back