Skip to content Skip to navigation menu
3M00638060000441

00638060000441

7010495768 3M™ Polyimide Hybrid Bond Diamond Wheels and Tools, 11V9, 3-3/4X1-1/2X1-1/4, X=1/8 D320 675PM, U=3/8 - MMMPBDW41199
Item #120138645
3M00638060000441
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Our 3M™ Diamond Wheel 675PM are used in the production and sharpening of carbide cutting tools. This general purpose wheel is designed to give you the best form retention and a long wheel life at lower cut rates. It can be used with either oil or water based lubricants.

features

  • Diamond abrasive capable of cutting or shaping cemented carbide, ferrites and ceramics
  • Polyimide bonding resists thermal and chemical deterioration
  • Designed to provide the best form retention and longest wheel life
  • Various wheel designs are available for gashing, primary and secondary relief and end work
  • Arbor holes are made to customer specifications
Abrasive Material Diamond
Overall Thickness 1.5 in, 38.1 mm
Overall Diameter 3.75 in, 95.25 mm
Product Form Wheel
Center Hole 1.25 in, 31.75 mm
Weight 0.0 KG
EAN or UPC 638060000441
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison