3M
00638060089811
7100148733 3M Scotch-Weld Epoxy Adhesive DP105, Clear, 48.5 mL Duo-Pak, 12 Each/Case
Item #120872196
description
- 3M™ Scotch-Weld™ Epoxy Adhesive DP105 is a very flexible, fast-setting, two-part epoxy adhesive that cures clear for invisible bond lines.
features
- Extremely flexible adhesive formula provides strong, permanent bond even under vibration and impact
- Maintains high shear and peel strength
- Flexible when cured, making it a good choice for bonding dissimilar surfaces
- 5 minute work life with handling strength in approximately 20 minutes at room temperature
- Versatile bonder for metals, plastics, glass, ceramics and composites
| Color | Transparent |
| Storage Temperature [Min] | 60 ⁰F |
| Container Size | 1.64 fl oz, 48.5 ml |
| Product Form | Cartridge |
| Storage Temperature [Max] | 80 ⁰F |
| Full Cure Time | 24-48 hr @ 72 F (22 C) |
| Set Time | 4 min |
| Flame Retardant | UL94 HB |
| Weight | 0.185 LB |
| EAN or UPC | 638060089811 |
