description
- 3M™ Scotch-Weld™ Epoxy Adhesive DP100 is a two-part, rigid epoxy adhesive offering a fast cure and machinability. It is a fast-setting epoxy that cures at room temperature to form a rigid bond. Has low viscosity for easy dispensing and leveling.
features
- Adhesive formula cures rigid for high static load holding
- High shear ensures permanent bonds
- Fast 5 minute work life with handling strength in 20 minutes at room temperature
- Low viscosity, clear formulation
- UL 94 HB certified
| Product Form | Cartridge |
| Storage Temperature [Min] | 72 ⁰F |
| Assembly Type | Small Joint Assembly, Mounting and Trim Attachment |
| Color | Transparent |
| Shear Strength | 1500 psi |
| Storage Temperature [Max] | 72 ⁰F |
| Full Cure Time | 24-48 hr @ 72 F (22 C) |
| Physical Form | Flowable Liquid |
| Flame Retardant | UL94 HB |
| Container Size | 1.64 fl oz, 48.5 ml |
| Set Time | 4 min |
| Weight | 0.0 KG |
| EAN or UPC | 638060089941 |

