3M
00638060405567
7100218846 3M VHB Tape LSE-110WF, White, 1/2 in x 36 yd, 45 mil, 18 rolls per case
Item #120870497
description
- Dream, Design, Deliver with 3M™ VHB™ Tape LSE-110WF. It is a white, 45 mil thick, modified acrylic adhesive on both sides of a conformable foam core. It can replace rivets, welds and screws as well as other forms of mechanical fasteners.
features
- Fast and easy-to-use permanent bonding method provides high strength and long-term durability indoors and outdoors
- Pressure sensitive adhesive bonds on contact to provide immediate handling strength
- Virtually invisible fastening keeps surfaces smooth
- White, 0.045” (1.1 mm), modified acrylic adhesive and conformable acrylic foam core for LSE bonding without primer
- Can replace mechanical fasteners (rivets, welding, screws) or liquid adhesives: Eliminate drilling, grinding, refinishing, screwing, welding and clean-up
- Viscoelastic foam provides dynamic stress absorption to reduce vibration and impact stress
- Creates a permanent seal against water, moisture and more
- Can eliminate the need for priming on many plastics and composites, increasing productivity and reducing the use of chemicals
| Overall Length [Max] | 32.9184 m |
| Backing Thickness | 5 mil, 0.127 mm |
| Foam Conformability | Conformable |
| Tensile Strength | 70 psi, 470 kPa |
| Overall Length [Min] | 36 yd |
| Primary Liner | Polyethylene (PE) Film |
| Shelf Life | 24 Month |
| Overall Height | 45 mil, 1.1 mm |
| Assembly Type | Mounting and Trim Attachment |
| Carrier Material | Acrylic Foam |
| Overall Thickness | 45 mil, 1.143 mm |
| Primary Liner Thickness | 5 mil |
| Color | White |
| Indoor/Outdoor Use | Both |
| Backing Material | Foam |
| Weight | 16.631 LB |
| EAN or UPC | 638060405567 |
