description
- 11/16 in. (17.5mm) gate opening steel carabiner with self closing/locking gate.
features
- 11/16 in. (17.5 mm) gate opening steel carabiner
- Self-closing and locking gate for added safety
- Highly corrosion resistant plated hardware
- High strength steel construction
- User friendly compact and lightweight design
| Material | Steel |
| Color | Yellow Zinc |
| Standard | OSHA 1926.502, OSHA 1910.140 |
| Attachment Type | Hook |
| Weight | 0.55 LB |
| EAN or UPC | 648250161753 |

