3M
00648250167922
7100188818 3M DBI-SALA Lad-Saf Detachable Cable Traveller 6160030, 1 EA
Item #120845138
description
- Sleeve with carabiner, dual independent locking system, fits 3/8" (9.5 mm) and 5/16" (8 mm) diameter 1x7 or 7x19 solid core cable.
features
- Traveller for Lad-Saf™ vertical safety system
- For use on 9.5 mm (3/8") and 8 mm (5/16") diameter galvansied or stainless steel cable
- Mobile design follows user for convenient climbing protection
- Easy to install and detach anywhere along lifeline
- Dual independent locking system
- Built-in energy absorber and fall indicator
- Extremely rugged and corrosion resistant construction
- Extremely compact, lightweight design
- Order top and bottom brackets, cable and guides separately
| Standard | Capital Safety Gen. Mfg. Req., CSA Z259.2.1 Class AS, ANSI A14.3, ANSI Z359.16, ANSI A14.3-1992 |
| Attachment Type | None |
| Weight | 3.455 LB |
| EAN or UPC | 648250167922 |
