3M™ Venture Tape™ High Temperature Aluminum Foil Tape 3243 features a 2 mil aluminum foil coated with a high temperature, extremely aggressive acrylic adhesive. Specifically designed for high-heat flue and closure applications, this tape excels in demanding temperature applications.
features
High temperature backing is ideal for duct and flue pipe closure
Solvent acrylic adhesive performs well in temperatures as high as 425°F/218°C
High heat reflectivity protects heat-sensitive components
High resistance to moisture, UV and many chemicals for long-term durability
Aluminum foil conforms well to irregular shapes and surfaces
Can be torn by hand for ease of installation
Features easy release paper liner
Product Form
Roll
Color
Silver
Overall Length [Max]
45.7 m
Overall Length [Min]
50 yd
Backing Thickness
1.8 mil, 0.05 mm
Tensile Strength
25 lb/in, 29.8 N/100 mm
Elongation At Break
7.0000000000000007E-2
Backing Material
Aluminum Foil
Weight
32.8 LB
EAN or UPC
750351324330
We're here for you
with Service Centers across the country - We have your back