description
- Fixed beam anchor fits 2-1/2 in. to 12 in. wide I-beams (6.3-30.5cm) up to 1-1/2" thick (3.8cm).
features
- Installs onto 2-1/2 in. to 12 in. wide I-beam flange (6.3-30.5cm) up to 1-1/2" thick (3.8cm).
- Attach in any orientation or direction
- Compact and lightweight design
- High strength steel and aluminium construction
- Extremely rugged and corrosion resistant
- Swiveling D-ring tie-off point
- Detent style attachment with built-in tightening handle
| Standard | OSHA 1910.140, OSHA 1926.502 |
| Attachment Type | Clamp |
| Color | Silver |
| Weight | 5.8 LB |
| EAN or UPC | 840779000685 |

