description
- Concrete detent anchor for 7/8 in. (22 mm) hole with reusable detent pin D-ring assembly, socket and cap.
features
- Installs into 7/8" (22 mm) concrete hole with adhesive
- Use vertically in wall or horizontally in ceiling
- Reusable detent D-ring assembly - extra sockets (#2101000) and detent D-rings (#2101002) also available
- Socket cover cap included
- Compact and lightweight design
- High strength steel construction
- Rugged and corrosion resistant material
- Swiveling D-ring tie-off point
| Color | Silver |
| Standard | OSHA 1910.140, OSHA 1926.502 |
| Attachment Type | Screw/Adhesive |
| Weight | 1.116 LB |
| EAN or UPC | 840779011766 |

