3M
00840779108480
7100188819 3M DBI-SALA Lad-Saf X3 Detachable Cable Sleeve 6160054, 9.5MM
Item #120845737
description
- Sleeve with carabiner, dual independent locking system, fits 3/8" (9.5 mm) diameter 1x7 or 7x19 solid core cable.
features
- Sleeve for Lad-Saf™ fixed ladder safety system
- For use on 3/8 in. (9.5 mm) 1x7 or 7x19 solid core cable
- Mobile design follows user for convenient climbing protection
- Easy to install and detach anywhere along lifeline
- Dual independent locking system
- Built-in energy absorber and fall indicator with swivel
- Saflok™ steel carabiner for secure connection to harness
- Extremely rugged and corrosion resistant construction
- Extremely compact, lightweight design
- Order top and bottom brackets, cable and guides separately
- Ergonomic cable handle equipped with 3M™ Connected Safety ID (CSID)
| Attachment Type | None |
| Standard | CSA Z259.2.1 Class AS, Capital Safety Gen. Mfg. Req., ANSI A14.3, ANSI Z359.16, ANSI A14.3-1992 |
| Weight | 2.914 LB |
| EAN or UPC | 840779108480 |
