description
- 3M™ Heat Shrink Cable Repair Sleeve HDCW is designed to repair quickly damaged cable jacketing. This wraparound sleeve can be used as insulation material on cable and splices up to 1000V and as jacket repair material on cable up to 35 kV. The cross linked polyolefin construction has an adhesive that offers moisture seal protection.
features
- Excellent protection against mechanical stress
- Offers excellent corrosion protection on undamaged cables
- Rated for 35 kV applications
- Made of adhesive-lined, cross-linked polyolefin
- Thick-walled sheet is tough and reliable
- ANSI Certified and RoHS 2011/65/EU Compliant
| Elongation At Break | 0.03 |
| Maximum Voltage Rating | 1 kV - 35 kV |
| INNER DIA. BEFORE SHRINK | 5.2 in, 132 mm |
| Overall Length [Min] | 39.4 in |
| Sleeve Length | 39.4 in |
| Material | Adhesive-Lined, Cross-Linked Polyolefin |
| Splice Type | Heat Shrink |
| Color | Black |
| Product Form | Sleeve-roll |
| Dielectric Strength | 25 kV/mm |
| Flame Retardant | No |
| Conductor Size | 1500 kcmil, 1250 kcmil, 1000 kcmil, 1750 kcmil, 2000 kcmil |
| INNER DIA. AFTER SHRINK | 0.9 in, 25 mm |
| Overall Length [Max] | 1000 mm |
| Weight | 0.0 KG |

