3M™ PELTOR™ WS™ LiteCom Pro III Headset is an Intrinsically Safe hearing protector with built-in analog and digital programmable two-way communication radio, environmental listening with level-dependent hearing protection, and Bluetooth® functionality.
features
Built-in programmable two-way communication radio allows for clear, hands-free communication in high levels of noise without cumbersome cables or cords.
The headset can be programmed to use up to 70 unique two-way radio channels using analog and/or DMR digital modulation.
Simultaneous, seamless connection to multiple external devices using Bluetooth® technology.
Certified by CSA Group as intrinsically Safe for Use in Hazardous Locations
Noise attenuating ear cups help provide hearing protection in environments with potentially hazardous noise.
Environmental listening with level dependent hearing protection for face-to-face communication and situational awareness.
Noise-cancelling waterproof speech microphone with voice operated transmission (VOX) for hands-free operation
helps provide clear communication in noisy and demanding environments.
User-friendly controls with voice-guided menu.
Built tough for the working professional.
Headset is available in headband, neckband and hard hat attached configurations.
Noise Attenuating Headsets
Yes
Color
Royal Blue
Intrinsically Safe
Yes
Battery Life
8 - 12 hr
Function
Built in Two-Way Radio
Connection Type
NP
Battery Type
Rechargeable Li-ion Pack
Standard
ANSI S3.19-1974
Weight
3.205 LB
We're here for you
with Service Centers across the country - We have your back