Skip to content Skip to navigation menu
3M07318640067158

07318640067158

7100099785 3M PELTOR WS LiteCom PRO III Headset - Hard Hat Attached -Intrinsically Safe - MT73H7P3E4D10NA-50
Item #120846247
3M07318640067158
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ PELTOR™ WS™ LiteCom Pro III Headset is an Intrinsically Safe hearing protector with built-in analog and digital programmable two-way communication radio, environmental listening with level-dependent hearing protection, and Bluetooth® functionality.

features

  • Built-in programmable two-way communication radio allows for clear, hands-free communication in high levels of noise without cumbersome cables or cords.
  • The headset can be programmed to use up to 70 unique two-way radio channels using analog and/or DMR digital modulation.
  • Simultaneous, seamless connection to multiple external devices using Bluetooth® technology.
  • Certified by CSA Group as intrinsically Safe for Use in Hazardous Locations
  • Noise attenuating ear cups help provide hearing protection in environments with potentially hazardous noise.
  • Environmental listening with level dependent hearing protection for face-to-face communication and situational awareness.
  • Noise-cancelling waterproof speech microphone with voice operated transmission (VOX) for hands-free operation
  • helps provide clear communication in noisy and demanding environments.
  • User-friendly controls with voice-guided menu.
  • Built tough for the working professional.
  • Headset is available in headband, neckband and hard hat attached configurations.
Noise Attenuating Headsets Yes
Connection Type NP
Function Built in Two-Way Radio
Intrinsically Safe Yes
Decibels 25 dB
Battery Life 8 - 12 hr
Standard ANSI S3.19-1974
Battery Type Rechargeable Li-ion Pack
Color Royal Blue
Weight 0.0 KG
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison