description
- 3M™ E-A-Rsoft™ FX™ earplugs feature a bell shape and super-soft, slow-recovery foam to effectively seal the earcanal and provide reliable hearing protection
features
- Poly bag keeps each pair of earplugs clean before use
- Bell shape allows easy insertion and removal.
- Noise Reduction Rating (NRR)* 33 dB. CSA Class AL.
- Test compatible with 3M™ E-A-Rfit™ Validation System.
| Material | Polyurethane |
| Reusable | No |
| Shape | Bell |
| Plug Material | Foam |
| Electrically Insulated | Yes |
| Decibels | 33 dB |
| Color | Yellow |
| Dielectric | No |
| Metal Detectable | No |
| Purpose | Disposable Foam |
| PLUG SIZE | Regular |
| Weight | 0.0 KG |

